Shop All Pressure Switches
Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action
Mfr # 9013FRG62J35
Zoro # G3373194
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 50/30 psi
- Pressure Switch Unloader No
Product Information
- Brand Square D
- MFR # 9013FRG62J35
- Zoro # G3373194
- UPC # 785901724407
- Country of Origin Mexico
- Category Pressure Switches
Description
Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 50/30 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 30 psi, Pressure Switch Range 40 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Reverse, NEMA Rating 1, Series 9013FR, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 1 hp, HP @ 3 Phase - 240V 1 hp, Temp. Range -22 Degrees to 257 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (FRS-R-2-8/10)
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- SQUARE D Pumptrol Pressure Switch, 1Phase, 115230 V, 2Pole, 220 psi Working, NEMA 1 Enclosure (FSG2J21M4BP)
- SQUARE D Pump Pressure Switch 40-60Psi (FSG2J24BP)
- SQUARE D Pumptrol 20 - 40 psi Diaphragm Actuated 2 Pole Pressure Switch (FSG2J20PCP)
- SQUARE D Class 9012 1/4In 500Psi 600V-Ac 600V-Dc Pressure Switch (GFW-1)
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63E)
- SQUARE D Pump Pressure Switch 20-40Psi (FSG2J20M4BP)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (LPAN4HV25XCYLM100)
- Square D Switches