Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, 3 pole, 2 line, 2 load, 620A Cu, 500A Al, 600V
Mfr # 9080LBA365202
Zoro # G0801230
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Primary Connections/Pole 2
- Primary Wire Range (AWG) AWG 6 to 350 kcmil (Copper or Aluminium)
- Secondary Connection/Pole 2
- Secondary Wire Range (AWG) AWG 6 to 350 kcmil (Copper or Aluminium)
Product Information
- Brand Square D
- MFR # 9080LBA365202
- Zoro # G0801230
- UPC # 785901097532
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 3.13 in |
Length | 5.5 in |
Width | 8.54 in |
Overall Width | 8.54 in |
Overall Length | 5.5 in |
For Line Copper Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
For Load Aluminum Wire Size - Maximum | 350 kcmil |
For Load Copper Wire Size - Minimum | 6 AWG |
Overall Depth | 3.13 in |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Load Copper Wire Size - Maximum | 350 kcmil |
For Line Copper Wire Size - Maximum | 350 kcmil |
For Load Aluminum Wire Size - Minimum | 6 AWG |
Wire Strip Length | Line 1.06 in; Load 1.06 in |
Height | 5.5 in (139.70 mm) |
Wire Size | Line 2, AWG 6 to 350 kcmil, copper or aluminium; Load 2, AWG 6 to 350 kcmil, copper or aluminium |
Wire Stripping Length | Line: 1.06 in (26.92 mm); Load: 1.06 in (26.92 mm) |
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has two lug openings on the line (main) side and two lug openings on the load (branch) side. The line side lug is rated to accept one #4 to 350 kcmil copper or aluminum wire. The load side lugs are rated to accept one #4 to 350 kcmil copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 620 amperes with copper wire and 500 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Circuit Breaker (86385)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- SQUARE D Pwr Dist Block, 335A, 2P, 6AWG-400 MCM, 600V (9080LBA263106)
- SQUARE D Block Cover, 5.87 in W, 4.56 in H, 4.1 in L (9080LB43)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA361 blocks (9080LB13)
- SQUARE D Power Distribution Block 600V 335A (9080LBA363104)
- SPIRIT Power Distribution Block (DB1448)
- Square D Power Distribution Blocks & Terminal Blocks