Shop All Relay Sockets
Square D
Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged
Mfr # 8501NR51B
Zoro # G700905954
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40 mm
- Depth 24.6 mm
- Electrical Connection single tiered screw clamp terminals
- Height 54 mm
- Mounting Support DIN rail || panel
Product Information
- Brand Square D
- MFR # 8501NR51B
- Zoro # G700905954
- UPC # 785901006046
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 40 mm |
Depth | 24.6 mm |
Height | 54 mm |
Details
Item | Relay Socket,8 pin,tubular,single tie |
Electrical Connection | single tiered screw clamp terminals |
Mounting Support | DIN rail || panel |
Line Rated Current | 15 A 300 V AC || 5 A 600 V AC |
Product Certifications | UL Recognized || CSA || CE |
Pin Number | 8 |
Shape Of Pin | tubular |
Product Or Component Type | Relay Socket |
Description
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR12 and 8501KPDR12 relays and 9050JCK timers will plug into this relay socket which is designed for 8 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To make wiring easier the terminals are not stacked. 8501NR plug in relay sockets are UL component recognized and CSA certified. These relay sockets are packed with ten sockets per box to make it quicker to get the sockets out on the packing and to reduce packing waste.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Totalizer (6301-2000-0000)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B10TD)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- SQUARE D Relay Socket, Octal, 8 Pins, 16 A (8501NR52B)
- OMRON Relay Sockets and Hardware (P2CM-S)
- Square D Electrical Relays