Shop All Plug-In Relays
Square D
Plug-In Relay, 240VAC Coil Volts, 3PDT
Mfr # 8501RS43P14V20
Zoro # G0571877
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240VAC
- Contact Form - Relay 3PDT
- Mounting - Relay Socket
- Contact Material Silver Alloy, gold flashed
- Body Height - Relay 27.3 mm
Product Information
- Brand Square D
- MFR # 8501RS43P14V20
- Zoro # G0571877
- UPC # 785901137139
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 27.3 mm |
Body Width - Relay | 30.6 mm |
Body Depth - Relay | 41.8 mm |
Details
Item | Plug-In Relay |
Coil Volts | 240VAC |
Contact Form - Relay | 3PDT |
Mounting - Relay | Socket |
Contact Material | Silver Alloy, gold flashed |
Features | Green Indicator Relay Energised LED |
Standards | UL Listed; UL Recognized; CSA; CE |
Series | Square D 8501R Miniature Series |
Operating Time | 20 ms - pick-up || 20 ms - drop-out |
Operating Temp. Range | -40-131°F |
Pin Shape | spade |
Switching Voltage | 300 V AC; 30 V DC |
Status Indicator | No Indicator |
Description
Plug-In Relay, Status Indicator No Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 120V AC Coil Volts, 2 C/O (RSB2A080F7)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- SQUARE D General Purpose Relay, 12V AC Coil Volts, 8 Pin, DPDT (8501KPR12V36)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501KPDR12V56)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- Square D Plug-In Relays