Shop All Terminal Blocks
Square D
Plug-In Bridge Jumper, Copper, Plastic, Gry
Mfr # NSYTRAL410GR
Zoro # G105848719
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 10
- Number of Connections 4
- Color Gray
- Standards China RoHS Regulation, EU RoHS Directive, REACH Regulation
- Overall Depth 0.39 in
Product Information
- Brand Square D
- MFR # NSYTRAL410GR
- Zoro # G105848719
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Overall Depth | 0.39 in |
Overall Length | 6.69 in |
Overall Width | 5.71 in |
Details
Item | Plug-In Bridge Jumper |
Number of Poles | 10 |
Number of Connections | 4 |
Color | Gray |
Standards | China RoHS Regulation, EU RoHS Directive, REACH Regulation |
RoHS Compliant | Yes |
Insulation Material | Plastic |
Connection Orientation | Horizontal |
Compatible with Product Type | TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block |
Compatible with Series | TRH, TRP, TRR, TRV |
Contact Material | Copper |
Number of Ways | 10 |
Description
Terminal Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R81)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Black (AT1614-BK)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D Terminal Block, Black (9080GMB6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- Square D Terminal Blocks