Shop All Push Button Accessories
Square D
Pendant Pushbutton, 30mm, Momentary
Mfr # 9001SKRU2
Zoro # G0428461
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Class 9001 Type SK
- Features Self-Grounding, Finger-Safe Terminals
- Color Black
- Contact Rating 10A @ 600V
Product Information
- Brand Square D
- MFR # 9001SKRU2
- Zoro # G0428461
- UPC # 785901525486
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Pendant Push Button, 30 mm, Momentary/Momentary Action, Extended Button/Extended Button Type of Operator, Head Material Plastic, Contact Form 2NO, Color Black, Contact Rating 10A @ 600V, Number of Operators 2, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- SOUTHWIRE Electrical Box, 130 cu in, Masonry Box, 6 Gang, Steel (TB-635)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- SQUARE D Pendant Pushbutton, 30mm, Maintained (9001SKRU11)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- SQUARE D Pushbutton Kit (8911DPB1)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- Square D Push Buttons & Indicators