Shop All Push Button Accessories
Square D
Pendant Pushbutton, 30mm, Maintained
Mfr # 9001SKRU11
Zoro # G1277884
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Type KA Contact Blocks
- Color Black
- Contact Form 1NO/1NC
- Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508
Product Information
- Brand Square D
- MFR # 9001SKRU11
- Zoro # G1277884
- UPC # 785901526834
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Pendant Push Button, 30 mm, Maintained/Maintained Action, Extended Button/Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Color Black, Contact Rating 10A @ 600V, Number of Operators 2, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location GFI Cover 120 VAC 5-20R (EFS275A-2023GFI)
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC (2XYR7)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- SQUARE D Pushbutton Kit (8911DPB1)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- SCHNEIDER ELECTRIC Padlock Attachment, F/Selector Switch (9001K7)
- Square D Switches