Shop All Push Button Control Stations
Square D
Pendant Push Button Station, NO/NC, Yellow
Mfr # 9001BW94Y
Zoro # G0589601
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
Product Information
- Brand Square D
- MFR # 9001BW94Y
- Zoro # G0589601
- UPC # 785901076643
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Depth | 2.94 in |
Width | 2.19 in |
Height | 4.69 in |
Overall Height | 4.69 in |
Overall Depth | 2.94 in |
Hub Size - Maximum | 1/2 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.19 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Maintained/Maintained, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 5A @ 600V AC/DC, NEMA Contact Rating Designation B600/P600, IP Rating Not Applicable, Mounting Hand Grip, Hub 1/2 In.-14 NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Material Zinc, Enclosure Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 2P, 40A (42CF15AG)
- SQUARE D Push Button Control Station, Up/Down, 30mm (9001BG208)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- SQUARE D Push Buttn Contrl Station, 2NO, Open/Close (9001BG207)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- Square D Push Button Control Stations