Shop All Push Button Control Stations
Square D
Pendant Push Button Station, 2NO, Black
Mfr # 9001BW92B
Zoro # G2666194
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Gangs 1
- Legend Up/Down
- Type of Operator Push Button
- Number of Pilot Lights 0
Product Information
- Brand Square D
- MFR # 9001BW92B
- Zoro # G2666194
- UPC # 785901567202
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Depth | 2.94 in |
Height | 4.69 in |
Width | 2.19 in |
Overall Height | 4.69 in |
Overall Depth | 2.94 in |
Overall Width | 2.19 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 5A @ 600V AC/DC, NEMA Contact Rating Designation B600/P600, Mounting Hand Grip, Hub 1/2 In.-14 NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Color Black, Standards CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- PANDUIT Bullet Disconnect, Male, PK25 (EBNF14-4FIM-Q)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- SQUARE D Selector Swtch Cntrl Station, Off/On, 30mm (9001BG111)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- Square D Switches