Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Vault Lock
Mfr # PK4NVL
Zoro # G0570757
product price: $120.44
/ea
Free Shipping & Returns
$120.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mercury Free
- NEMA Rating NEMA 3R/12
- Product Or Component Type Door lock
Product Information
- Brand Square D
- MFR # PK4NVL
- Zoro # G0570757
- UPC # 785901838753
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Panelboard Vault Lock |
Features | Mercury Free |
NEMA Rating | NEMA 3R/12 |
Product Or Component Type | Door lock |
Description
Panelboard Vault Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- REMINGTON INDUSTRIES 14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR100)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- Square D Circuit Breaker & Panelboard Accessories