Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Solid Neutral
Mfr # HCW8SN
Zoro # G0570425
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Max. Wire Size 750kcmil
- Min. Wire Size 14 AWG
- Application HCP distribution board
- Features Mercury Free
Product Information
- Brand Square D
- MFR # HCW8SN
- Zoro # G0570425
- UPC # 785901535324
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 750kcmil |
Min. Wire Size | 14 AWG |
Details
Item | Panelboard Solid Neutral |
Amps | 800A |
Application | HCP distribution board |
Features | Mercury Free |
Product Or Component Type | Solid neutral |
Product Compatibility | 400 A lug; 600 A lug; 800 A lug; 1200 A lug; 600 A circuit-breaker; 800 A circuit-breaker |
Description
Panelboard Solid Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 7.5A, 32V DC, Non-Indicating, 5 PK (ATM-7-1/2LP)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 15A, 600V AC, Indicating (A6D15R)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- SQUARE D Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1 (PDC6LA20)
- Square D Circuit Breaker & Panelboard Accessories