Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase
Mfr # NQ430L2C
Zoro # G3173931
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Circuit Breaker Type Plug In Miniature
- Voltage 120/240V
- Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker
- Short Circuit Current Rating 100000 RMS Symmetrical
Product Information
- Brand Square D
- MFR # NQ430L2C
- Zoro # G3173931
- UPC # 785901507772
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27 in |
Width | 10-7/16 in |
Depth | 5-3/4 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Convertible Main Lug |
Circuit Breaker Type | Plug In Miniature |
Number of Spaces | 30 |
Amps | 225A |
Voltage | 120/240V |
Phase | 3 |
Recommended Enclosure | 1D691 for Main Lug, 1D698 for Main Breaker |
Short Circuit Current Rating | 100000 RMS Symmetrical |
Series | QHB, QOB, QOB-VH |
Recommended Surface Cover | 3TX80 for Main Lug, 3TX84 for Main Breaker |
Recommended Flush Cover | 4HGZ9 for Main Lug, 4HHA1 for Main Breaker |
Bus Material | Copper |
Standards | CSA Approved, UL Listed |
Recommended Ground Bar Kit | 5B716 |
Main Circuit Breaker Adapter Kit | 4HHA3, 4HHA4, Mfr. No. NQMB2KI |
For Use With | NQ Circuit Breakers |
Circuit Breaker Series | QHB, QOB, QOB-VH |
Features | Mercury Free |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 225 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 120/208 to 240V AC, Phase 3, Bus Material Copper, Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 27 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 4HHA3, 4HHA4, Mfr. No. NQMB2KI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Load Center, 2 Spaces, 70A (6720940)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, NEMA 1, surface mount (P1200S)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures