Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase
Mfr # NQ430L1C
Zoro # G3221696
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Circuit Breaker Type Plug In Miniature
- Voltage 120/240V
- Short Circuit Current Rating 100000 RMS Symmetrical
- Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker
Product Information
- Brand Square D
- MFR # NQ430L1C
- Zoro # G3221696
- UPC # 785901507475
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27 in |
Width | 10-7/16 in |
Depth | 5-3/4 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Convertible Main Lug |
Number of Spaces | 30 |
Circuit Breaker Type | Plug In Miniature |
Amps | 100A |
Voltage | 120/240V |
Phase | 3 |
Short Circuit Current Rating | 100000 RMS Symmetrical |
Recommended Enclosure | 1D691 for Main Lug, 1D698 for Main Breaker |
Series | QHB, QOB, QOB-VH |
Recommended Surface Cover | 3TX80 for Main Lug, 3TX84 for Main Breaker |
Recommended Flush Cover | 4HGZ9 for Main Lug, 4HHA1 for Main Breaker |
Bus Material | Copper |
Standards | CSA Approved, UL Listed |
Recommended Ground Bar Kit | 5B716 |
For Use With | NQ Circuit Breakers |
Circuit Breaker Series | QHB, QOB, QOB-VH |
Features | Mercury Free |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 100 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 120/208 to 240V AC, Phase 3, Bus Material Copper, Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 27 in, Depth 5 3/4 in, Width 10 7/16 in, Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- ANCOR Heat Shrink Tubing 3/4in x 3in - Yellow - 3 Pieces (306903)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- SQUARE D Load Center, 2 Spaces, 70A (6720940)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures