Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 600A, Main Lug
Mfr # HCP50866
Zoro # G5204328
product price: $2,918.60
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,918.60
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 66 in
- Width 34.38 in
- Series HCP
- Bus Material Aluminum
Product Information
- Brand Square D
- MFR # HCP50866
- Zoro # G5204328
- UPC # 785901637042
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 66 in |
Width | 34.38 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 600A |
Series | HCP |
Bus Material | Aluminum |
Features | Mercury Free |
Application | enclosure HCP 42 in 86 in |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- ALLEN BRADLEY CompactLogix 16 Pt 24VDC D/O Module (1769-OB16)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PG)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100BNF)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures