Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, HCP, 600A, Main Lug
Mfr # HCP14506
Zoro # G0856576
Free Shipping & Returns
$2,275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 30 in
- Width 34.38 in
- Depth 9.5 in
- Series HCP
Product Information
- Brand Square D
- MFR # HCP14506
- Zoro # G0856576
- UPC # 785901425366
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 30 in |
Width | 34.38 in |
Depth | 9.5 in |
Details
Item | Panelboard Interior |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 600A |
Series | HCP |
Bus Material | Aluminum |
Application | enclosure HCP 42 in 50 in |
Features | Mercury Free |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200 A main lugs only and 100“1200 A main circuit breakers. This HCP I-Line panelboard interior is a 600A and has main lugs. The dimesnions are 50 in (H),42 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- QUICKCABLE Fuse Box, Lid, 8 Position (509503-001)
- NVENT HOFFMAN COMPACT Series 4 Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJRLG)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- SQUARE D Panelboard Interior, QOB, QOB-VH, QHB, 54 Spaces, 400A, 240V, Main Lug, 3 Phase (NQ454L4)
- SQUARE D Panelboard Enclosure, HC, 400A; 600A; 800A; 1200A (HC4268WP)
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO6L100S)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNF)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGCVP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures