Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase
Mfr # NF430L4
Zoro # G2651162
product price: $1,764.67
/ea
Free Shipping & Returns
$1,764.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible, Main Lug
- Number of Spaces 30
- Circuit Breaker Type Plug In Miniature
- Amps 400A
- Voltage 277/480V
Product Information
- Brand Square D
- MFR # NF430L4
- Zoro # G2651162
- UPC # 785901871491
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 46 in |
Width | 10-7/16 in |
Depth | 5-3/4 in |
Enclosure Nominal Width | 20 in (508.00 mm) |
Enclosure Nominal Height | 50 in (1270.00 mm); 62 in (1574.80 mm) |
Enclosure Nominal Depth | 5.75 in (146.05 mm) NEMA 1; 6.5 in (165.10 mm) NEMA 3R/5/12 |
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series EDB, EDG, EDJ, Amps 400 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 277/480YV AC, Phase 3, Bus Material Aluminum, Recommended Enclosure 12N640 for Main Breaker, 1D700 for Main Lug, Circuit Breaker Type Plug In Miniature, For Use With NF Circuit Breakers, Height 46 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 22P071
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (6EAY3)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1C)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- SQUARE D Load Center, HOM, 12 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM12L225PRB)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M100PC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures