Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure/Box Type 1 50H 20W
Mfr # MH50BE
Zoro # G0855605
product price: $111.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$111.99
Free 30-Day Returns
Key Features
- Recommended Enclosure blank end wall
- Height 50 in
- Width 20 in
- Depth 5.75 in
- Series MH
Product Information
- Brand Square D
- MFR # MH50BE
- Zoro # G0855605
- UPC # 785901082712
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 50 in |
Width | 20 in |
Depth | 5.75 in |
Details
Item | Panelboard Enclosure |
Recommended Enclosure | blank end wall |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Standards | cULus |
Accessory Type | Panelboard Enclosure/Box Type 1 50H 20W |
Features | Mercury Free |
Description
Panelboard Enclosure/Box Type 1 50H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- AC WORKS Adapter L6-30P 30A 250V 3-Prong Locking Plug to 2 Connectors (ADVL630L630)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PQCVP)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4284M225PC)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, QO, 24 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO124M100P)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures