Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure/Box Type 1 32H 20W
Mfr # MH32BE
Zoro # G0855578
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Enclosure blank end wall
- Height 32 in
- Width 20 in
- Depth 5.75 in
- Series MH
Product Information
- Brand Square D
- MFR # MH32BE
- Zoro # G0855578
- UPC # 785901082644
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 32 in |
Width | 20 in |
Depth | 5.75 in |
Details
Item | Panelboard Enclosure |
Recommended Enclosure | blank end wall |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 2 |
Standards | cULus |
Accessory Type | Panelboard Enclosure/Box Type 1 32H 20W |
Features | Mercury Free |
Description
Panelboard Enclosure/Box Type 1 32H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes (6EAX5)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- PASS & SEYMOUR 2G 2.49" Chr Wall Plate (S3863C)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- SQUARE D Panelboard Main Breaker Kit, HDL, HGL, HJL, HLL, HRL, 150A, 347V, 3 Phase (N150MH)
- SQUARE D Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L125PRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Load Center, SQ, Main Lug (SQ386551)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L6C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures