Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, MH, 54 Spaces, 600A
Mfr # MH62
Zoro # G3910672
original price:
$215.39
39% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spaces 54
- Amps 600A
- Height 62 in
- Width 20 in
- Depth 5.75 in
Product Information
- Brand Square D
- MFR # MH62
- Zoro # G3910672
- UPC # 785901487500
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 62 in |
Width | 20 in |
Depth | 5.75 in |
Length | 62 in |
Length (Straight Wireway) | 62 in |
Details
Item | Panelboard Enclosure |
Number of Spaces | 54 |
Amps | 600A |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Mounting Style | Surface |
Standards | cULus |
For Use With | Square D NQOD Lightning and Appliance Panelboards |
Material | Steel |
NEMA Rating | 1 |
Compatible Three Phase Interior | 22P072, 3TZ07, 4HGZ3, 4HGZ4, 4HGZ5, 4HGZ6, 4HGZ7, 4HGZ8 |
Compatible Single Phase Interior | 4HGX7, 4HGX8, 4HGX9, 4HGY1, 4HGY2, 4HGY3 |
Features | Mercury Free |
Description
Panelboard Enclosure, Amps 600 A, Number of Spaces 54, Mounting Style Surface, For Use With Square D NQOD Lightning and Appliance Panelboards, NEMA Rating 1, Compatible Single Phase Interior 4HGX7, 4HGX8, 4HGX9, 4HGY1, 4HGY2, 4HGY3, Compatible Three Phase Interior 22P072, 3TZ07, 4HGZ3, 4HGZ4, 4HGZ5, 4HGZ6, 4HGZ7, 4HGZ8, Length 62 in, Width 20 in, Depth 5.75 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-6/10)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- EATON WIRING DEVICES Gfci Tamper Resistant 15A La (TRSGF15LA)
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NS)
- SQUARE D Load Center, QO, 54 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO154L225PQG)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RB)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100F)
- SQUARE D Load center accessory, Homeline, interlock kit, generator circuit breaker, high amp, indoor, clam packaging (HOMCGK2C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures