Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 400A; 600A; 800A; 1200A
Mfr # HC4268WP
Zoro # G5204431
product price: $2,050.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,050.99
Free 30-Day Returns
Key Features
- Height 68 in
- Depth 12.95 in
- Series HC
- Enclosure NEMA Rating NEMA 3R, NEMA 12
- Standards CSA || UL
Product Information
- Brand Square D
- MFR # HC4268WP
- Zoro # G5204431
- UPC # 785901077183
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 68 in |
Depth | 12.95 in |
Details
Item | Panelboard Enclosure |
Amps | 400A; 600A; 800A; 1200A |
Series | HC |
Enclosure NEMA Rating | NEMA 3R, NEMA 12 |
Standards | CSA || UL |
Application | panelboard |
Features | Mercury Free |
Description
Pnlbd Enclosure/Box T3R/12 68H 42W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLK001)
- SOUTHWIRE Coleman Cable 283427 Yellow Jacket Pwr Block 2Ft (283427)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1C)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L6C)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RBCP)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures