Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H
Mfr # NQC38S
Zoro # G0856235
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 38 in
- Standards cULus
- Features Mercury Free
- Enclosure Rating NEMA 1
Product Information
- Brand Square D
- MFR # NQC38S
- Zoro # G0856235
- UPC # 785901053019
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 14 in |
Height | 38 in |
Details
Item | Cover |
Standards | cULus |
Features | Mercury Free |
Enclosure Rating | NEMA 1 |
Cover Type | Surface cover |
Description
NQ Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NQ Panelboards have modular construction to accept field installable accessories and conversion kits. NQ panelboards have many different options for your enclosure cover. This cover is rated for a surface type 1 enclosure. The dimensions for this enclosure cover are 14 x 38 inches. Cover is UL listed and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A (20PX10ID)
- SQUARE D Switch Fusible, 1200A, 600V AC, 3 Poles (QMB368W)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- Square D Circuit Breaker & Panelboard Accessories