Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover/Trim Type 1 S 32H 14W
Mfr # NQC32S
Zoro # G0570361
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Height 32 in
- Width 14 in
- Accessory Type Panelboard Cover/Trim Type 1 S 32H 14W
- Features Mercury Free
Product Information
- Brand Square D
- MFR # NQC32S
- Zoro # G0570361
- UPC # 785901052937
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 32 in |
Width | 14 in |
Details
Item | Panelboard enclosure cover |
Standards | cULus |
Accessory Type | Panelboard Cover/Trim Type 1 S 32H 14W |
Features | Mercury Free |
Description
Panelboard Cover/Trim Type 1 S 32H 14W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- METTLER - TOLEDO 30094392 2500Lbs Capacity Load Cell Test Equipment (0745A)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- Square D Circuit Breaker & Panelboard Accessories