Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Surface
Mfr # NC50VS
Zoro # G0776395
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 400A
- Includes Door
- Mounting Style Surface
- Width 20 in
Product Information
- Brand Square D
- MFR # NC50VS
- Zoro # G0776395
- UPC # 785901798927
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Length | 50 in |
Height | 50 in |
Length (Straight Wireway) | 50 in |
Details
Item | Cover |
For Use With | Square D NF Panelboards |
Amps | 400A |
Includes | Door |
Mounting Style | Surface |
Standards | cULus |
Color | Gray |
Material | Steel |
NEMA Rating | 1 |
Venting | Vented |
Compatible Enclosure Box | 1D700 |
Features | Mercury Free |
Description
Panelboard Cover, Amps 400 A, Mounting Style Surface, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D700, Length 50 in, Width 20 in, Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF Position Only (QOU1PAFLA)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SQUARE D Cover, Flush, 15.45inWx40.57inL (QOC342MQF)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- Square D Circuit Breaker & Panelboard Accessories