Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NQ, subfeed breaker kit 400A, dual, H/J Frame
Mfr # NQSFB4HJ
Zoro # G0856339
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Square D
- MFR # NQSFB4HJ
- Zoro # G0856339
- UPC # 785901666158
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Pnlbd Nq 400A Dual H/J Sfb Kit |
Description
Pnlbd Nq 400A Dual H/J Sfb Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- MELTRIC 63-98043 INLET (63-98043)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- SQUARE D Panelboard Cover, Flush (NC32F)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- EATON Eaton BRLW2 Handle Lock for 23 Pole Breaker (BRLW2)
- Square D Circuit Breaker & Panelboard Accessories