Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NQ, neutral kit, 225A, 200%
Mfr # NQNL2ACCY
Zoro # G0855998
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Standards cULus
- Features Mercury Free
- Application NQ panelboard
Product Information
- Brand Square D
- MFR # NQNL2ACCY
- Zoro # G0855998
- UPC # 785901483229
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Neutral Kit |
Amps | 225A |
Standards | cULus |
Features | Mercury Free |
Application | NQ panelboard |
Description
Pnlbd Nq 225A 200 Percent Neutral Kit W/Accy **
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MULTIFUNCTION 24-240V-AC 24-240V-DC TIME DELAY RELAY (CT-MFE 1SVR550029R8100)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- SQUARE D Switch Fusible, 1200A, 600V AC, 3 Poles (QMB368W)
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- SQUARE D 2 Raintight Hub (B200)
- Square D Circuit Breaker & Panelboard Accessories