Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NF, neutral kit, 250A, 200% neutral, aluminum
Mfr # NFNL2
Zoro # G0855885
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type JDL || JLL || JJL || KI || JGL
- Amps 250A
- Standards cULus
- Application NF panelboard
- Features Mercury Free
Product Information
- Brand Square D
- MFR # NFNL2
- Zoro # G0855885
- UPC # 785901538769
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Neutral Kit |
Circuit Breaker Type | JDL || JLL || JJL || KI || JGL |
Amps | 250A |
Standards | cULus |
Application | NF panelboard |
Features | Mercury Free |
Description
Pnlbd Nf 250A 200 Percent Neutral Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- SQUARE D Drip hood, I-Line Panelboard, HCP-SU, surface, 26in W x 9.5in D (HCT2DH26)
- SQUARE D Safety Switch, 30A, 120V AC, 2 Poles (D211NCP)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- Square D Circuit Breaker & Panelboard Accessories