Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NF, lug kit, subfeed, 400A, aluminum
Mfr # NF400SFL
Zoro # G0855946
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Standards cULus
- Features Mercury Free
- Provided Equipment Screw set 1; Lug 3; Insulated lug 1
- Tightening Torque 60.18 to 64.61 lbf.in (6.8 to 7.3 N.m)
Product Information
- Brand Square D
- MFR # NF400SFL
- Zoro # G0855946
- UPC # 785901538677
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Kit |
Amps | 400A |
Standards | cULus |
Features | Mercury Free |
Provided Equipment | Screw set 1; Lug 3; Insulated lug 1 |
Tightening Torque | 60.18 to 64.61 lbf.in (6.8 to 7.3 N.m) |
Description
Sfl Kit 400A Al Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (LPN-RK-6-1/4SP)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 12, 3, 3R, 4, 4X (H366NDS)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 2 Poles (L211N)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 80in H (NC80VS)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 20A (CESMAD5020)
- Square D Circuit Breaker & Panelboard Accessories