Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame
Mfr # NF250SFBH
Zoro # G0846231
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- Circuit Breaker Type H-frame
- Standards cULus
- Features Mercury Free
- Tightening Torque 24.78 to 30.09 lbf.in (2.8 to 3.4 N.m)
Product Information
- Brand Square D
- MFR # NF250SFBH
- Zoro # G0846231
- UPC # 785901834717
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Frame Kit |
Amps | 250A |
Circuit Breaker Type | H-frame |
Standards | cULus |
Features | Mercury Free |
Tightening Torque | 24.78 to 30.09 lbf.in (2.8 to 3.4 N.m) |
Provided Equipment | Cover plate 1; Mounting plate 1; Bracket for support 2; Screw set 1; Connector 3; Rail extension 2; Rail splice 2; Terminal 3; Lug 1; Terminal shield 2 |
Description
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is a breaker kit used for sub feed systems. This kit is rated at 250A and for H frame breakers. This sub feed lug kit is UL listed and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6)
- K-TOOL INTERNATIONAL 50 Ft Retractable Triple Tap Reel (KTIXD73341)
- NVENT HOFFMAN Galvanized Sweep Tee, Fits 4.00x4.00, St (F44TGV)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 400A Amp Range, 600V AC/DC Volt Rating (LFR604003C)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- SQUARE D QOU Circuit Breaker Mounting Foot, 2P (QOUMF2)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- SQUARE D Base, 200A, 240V AC (QON330L200)
- GE Installation Kit, 600A, 9.25inWx16.75inL (PROCARE)
- Square D Circuit Breaker & Panelboard Accessories