Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, I-Line, blank plates, wide side, 4.5in space, non-Micrologic trip circuit breaker, qty 5
Mfr # HLW4BL
Zoro # G800905243
product price: $101.67
/ea
Free Shipping & Returns
$101.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 6.35 in
- Net Weight 0.08 kg
- Product Or Component Type blank plate
Product Information
- Brand Square D
- MFR # HLW4BL
- Zoro # G800905243
- UPC # 785901535355
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 4.5 in |
Width | 6.35 in |
Details
Item | Blank Plate,I-Line |
Net Weight | 0.08 kg |
Product Or Component Type | blank plate |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200A main lugs only and 100“1200A main circuit breakers. This I-Line Panelboard is 4.5 in (H), blank extension, has a quantity of 5 ea per box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 3PST (H368N)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6102R)
- FLEX-STRUT End Cap, 1/2" Knockout For 1-5/8" (FS-5940-1/2 E/G)
- SQUARE D Control Transformer, 50 VA, Not Rated, 150 °C, 120V AC, 480V AC (9070EL1D9)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- SQUARE D Circuit breaker accessory, PowerPacT R, door escutcheon, cover (S33929)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D Long Terminal Shield, 160A, 2 Poles (LV426911)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- SQUARE D Handle Clamp, 125A, 1 Poles (HLO1)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- Square D Circuit Breaker & Panelboard Accessories