Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface
Mfr # HCBFMBL
Zoro # G3510641
product price: $6.79
/ea
Sold in multiples of 3 for $20.37
$20.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC/DC
- Standards UL || CSA
- Mounting Style surface
- Application panelboard
- Features Mercury Free
Product Information
- Brand Square D
- MFR # HCBFMBL
- Zoro # G3510641
- UPC # 785901601845
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Barrier Kit |
Voltage | 600V AC/DC |
Standards | UL || CSA |
Mounting Style | surface |
Application | panelboard |
Features | Mercury Free |
Description
Panelboard Barrier Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- EATON Surge Protection Device, 2 Phase, 480V AC, 2 Poles, 2 Wires + Ground (AGDN48020R)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW8225551-A2)
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- Square D Circuit Breaker & Panelboard Accessories