Shop All Circuit Breaker & Panelboard Accessories
Square D
Padlock Attchmnt, MG Multi 9 Prtctors, PK2
Mfr # MG26970
Zoro # G8524765
product price: $25.35
/pk 2, $12.68/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D C60 Circuit Protection Devices
- Number of Poles 1, 2, 3,4
- Locking Location Breaker
- Accessory Type Handle Padlock Attachment
Product Information
- Brand Square D
- MFR # MG26970
- Zoro # G8524765
- UPC # 785901892229
- Country of Origin France
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
For Use With | Square D C60 Circuit Protection Devices |
Number of Poles | 1, 2, 3,4 |
Locking Location | Breaker |
Accessory Type | Handle Padlock Attachment |
Description
Handle Padlock Attachment, For Use With Square D C60 Circuit Protection Devices, Locking Location Breaker, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1863)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- QUICKCABLE Black Nylon, Cable Ties, 4", 18lb., PK100 (502201-100)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- SQUARE D Qo Ground Bar Kit (PK18GTA)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- Square D Circuit Breaker & Panelboard Accessories