Shop All Switch Accessories
Square D
Operating Mechanism Cable Mechanism Nema
Mfr # 9422CSF30
Zoro # G0564886
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Number Of Cables 1
- Product Or Component Type Single Cable Operating Mechanism
- Circuit Breaker Name MG-NSF 2 || MG-NSF 3 || PowerPact H or J 2 || PowerPact H or J 3
- Circuit Breaker Type MG-NSF 2; MG-NSF 3; PowerPact H or J 2; PowerPact H or J 3
Product Information
- Brand Square D
- MFR # 9422CSF30
- Zoro # G0564886
- UPC # 785901353263
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Cable Length | 36 in |
Details
Item | Operating Mechanism |
Number Of Cables | 1 |
Product Or Component Type | Single Cable Operating Mechanism |
Circuit Breaker Name | MG-NSF 2 || MG-NSF 3 || PowerPact H or J 2 || PowerPact H or J 3 |
Circuit Breaker Type | MG-NSF 2; MG-NSF 3; PowerPact H or J 2; PowerPact H or J 3 |
Description
Operating Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- SQUARE D Push Button Assy (3108538150)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- Square D Switch Accessories