Shop All Fuse Blocks & Holders
Square D
Open Fuse Block, CC UL Class, 3 Poles
Mfr # 9070FB3B
Zoro # G0678465
Free Shipping & Returns
$86.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series 9070
- Number of Poles 3
- Includes (1) Non-Rejection Fuse Clip, (2) Rejection
- For Use With Class 9070 Type T Series Transformers 250 to 5000VA
Product Information
- Brand Square D
- MFR # 9070FB3B
- Zoro # G0678465
- UPC # 785901907954
- Country of Origin United States
- Category Fuse Blocks & Holders
Dimensions
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item | Open Fuse Block |
UL Class | CC |
Series | 9070 |
Number of Poles | 3 |
Includes | (1) Non-Rejection Fuse Clip, (2) Rejection |
For Use With | Class 9070 Type T Series Transformers 250 to 5000VA |
Fits Fuse Block Style | Rejection |
Fuse UL Class | Midget |
Fits Fuse Type | Midget |
Description
Fuse Block, Transformer Type Control, For Use With Class 9070 Type T Series Transformers 250 to 5000VA, Includes (1) Non-Rejection Fuse Clip, (2) Rejection, Description/Special Features For Primary and Secondary Fusing, Holds Class CC Fuses 1-1/2 in x 13/32 in Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BC60-1AA0)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-C5)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 70A, 600V AC, Indicating (A6D70R)
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2B)
- SQUARE D NQ Panelboard, line lug cover, PowerPact H, J, Q, IP2X (HJQLLC)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3A)
- SQUARE D Open Fuse Block, M UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080FB3611M)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038)
- Square D Fuse Blocks & Holders