Shop All Circuit Breaker & Panelboard Accessories
Square D
NQ Panelboard, sub feed lug kit, 225 A
Mfr # NQSFL2
Zoro # G0856357
product price: $145.27
/ea
Free Shipping & Returns
$145.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Standards CSA
- Features Mercury Free
Product Information
- Brand Square D
- MFR # NQSFL2
- Zoro # G0856357
- UPC # 785901666219
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Lug Kit |
Amps | 225A |
Standards | CSA |
Features | Mercury Free |
Description
Pnlbd Nq 225A Sub Feed Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 30 mm (9001KA55)
- ELECTRIDUCT Heat Shrink End Caps- 3/8" - Black (HSEC-0375-BK-100PK)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- Square D Circuit Breaker & Panelboard Accessories