Shop All Definite Purpose Magnetic Motor Starters
Square D
Nonreversing No Enclosure NEMA Rating, 208 to 240V AC
Mfr # 8911DPSO13V09
Zoro # G4029627
product price: $221.24
/ea
Free Shipping & Returns
$221.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Amps AC 20 A
- Enclosure NEMA Rating No Enclosure
- HP @ 3 Phase - 240V 7 1/2 hp
- HP @ 3 Phase - 480V 7 1/2 hp
Product Information
- Brand Square D
- MFR # 8911DPSO13V09
- Zoro # G4029627
- UPC # 785901025146
- Country of Origin China
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Depth | 4.09 in |
Height | 6.73 in |
Width | 3.5 in |
Mounting Hole Distance - Height | 8.13 in |
Overall Width | 3.5 in |
Overall Height | 6.73 in |
Overall Depth | 4.09 in |
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Current AC 20 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- HONEYWELL Q390A1053 30" Thermocouple (Q390A1053)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC (8911DPSO13V14)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO13V02)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG33V09)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG32V09)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- Square D Definite Purpose Magnetic Motor Starters