Shop All Magnetic Motor Starters
Square D
Non-Reversing Starter Size 5, 3-Pole, Mo, Not Rated NEMA Rating, 440/480V AC, 3 Poles
Mfr # 8536SGO1V06H30
Zoro # G7747263
Free Shipping & Returns
$6,554.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 440/480V AC
- Enclosure NEMA Rating Not Rated
- Auxiliary Contact Form No Auxiliary Contacts
- Starter Type Non Reversing
- Amps AC 270 A
Product Information
- Brand Square D
- MFR # 8536SGO1V06H30
- Zoro # G7747263
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 5 |
Width | 217 mm |
Height | 446 mm |
Depth | 222 mm |
Description
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 5 non-reversing starter has a 270 ampere rating. This NEMA Size 5 motor starter has 3 phase ratings of 75 HP at 200 VAC, 100 HP at 230 VAC and 200 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 90A to 270A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for common control. This NEMA starter is an open device without an enclosure. This starter is 17.56 inches tall, 8.56 inches wide and 8.75 inches deep. A wide variety of accessories are available for Type S starters. Type S NEMA starters are UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- PANDUIT Dual Side Horizontal Finger Manager 1RU (WMPSE)
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V08)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SEG1V02H30S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V03)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V06)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDG1V02H30S)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- Square D Motor Controls