Shop All Magnetic Motor Starters
Square D
Non-Reversing Starter Size 5, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles
Mfr # 8536SGO1V02H30S
Zoro # G3996200
original price:
$8,775.04
23% off
new price: $6,686.93
/ea
Free Shipping & Returns
$6,686.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110/120V AC
- Enclosure NEMA Rating Not Rated
- Auxiliary Contact Form No Auxiliary Contacts
- Starter Type Non Reversing
- Amps AC 270 A
Product Information
- Brand Square D
- MFR # 8536SGO1V02H30S
- Zoro # G3996200
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 5 |
Width | 217 mm |
Depth | 222 mm |
Height | 446 mm |
Description
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 5 non-reversing starter has a 270 ampere rating. This NEMA Size 5 motor starter has 3 phase ratings of 75 HP at 200 VAC, 100 HP at 230 VAC and 200 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 90A to 270A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 17.56 inches tall, 8.56 inches wide and 8.75 inches deep. A wide variety of accessories are available for Type S starters. Type S NEMA starters are UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak(R), NylonTube, Width 340mm, 1 Ft (MT1250.295.RDD.2601)
- NOARK Timer/Twin, 240V, Spdt, 0-60 Min (8734A240)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - White (HS380-WH)
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998L55)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V02)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SFO1V06)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SDO2V02S)
- SCHNEIDER ELECTRIC STANDARD CONTROL UNIT, CL 10, 3PH, 8-32A, 110-240V, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- Square D Starters