Shop All Circuit Breaker & Panelboard Accessories
Square D
NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure
Mfr # NFBFMB20
Zoro # G0855876
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Accessory Type Panelboard Nf Barrier Assembly
- Features Mercury Free
- Provided Equipment Screw set 1
- Enclosure Width 20 in (508.00 mm)
Product Information
- Brand Square D
- MFR # NFBFMB20
- Zoro # G0855876
- UPC # 785901420996
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Enclosure Width | 20 in (508.00 mm) |
Details
Item | Barrier Assembly |
Standards | cULus |
Accessory Type | Panelboard Nf Barrier Assembly |
Features | Mercury Free |
Provided Equipment | Screw set 1 |
Description
Panelboard Nf Barrier Assembly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord (52NY29)
- YORK SENSOR AVG 17FT (025-35780-003)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 20A, 32V AC (AGU-20)
- SQUARE D Ground Bar Kit 3 Circuit (PK3GTA1CP)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- SQUARE D NQ Panelboard, extension kit, 12 inch rail (NQ12RDE)
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- SQUARE D Filler Plate, 1Wx3.58inL, PK15 (NFFP15)
- Square D Circuit Breaker & Panelboard Accessories