Shop All Relay Accessories
Square D
NEMA Motor Starter and contactor, Type S, pilot light kit , LED, green, 120VAC 60Hz, NEMA size 00 to 7, Type 1/3R/12
Mfr # 9999SPL28G
Zoro # G0845811
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nema Degree Of Protection NEMA 12 || NEMA 1 || NEMA 4
- Product Or Component Type pilot light kit
- Product Certifications CSA || UL Recognized
- Product Destination contactor || starter
- Kit Composition 1 pilot light || 1 cap || 2 cable clips || 2 instructions
Product Information
- Brand Square D
- MFR # 9999SPL28G
- Zoro # G0845811
- UPC # 785901685678
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Nema Size | 6 || 1 || 3 || 0 || 00 || 7 || 5 || 2 || 4 |
Details
Item | Contactor+Starter Led Pilot Light Kit Ne |
Nema Degree Of Protection | NEMA 12 || NEMA 1 || NEMA 4 |
Product Or Component Type | pilot light kit |
Product Certifications | CSA || UL Recognized |
Product Destination | contactor || starter |
Kit Composition | 1 pilot light || 1 cap || 2 cable clips || 2 instructions |
[Ue] Rated Operational Voltage | 120 V AC 60 Hz |
Signalling Colour | green |
Used With | contactor; starter |
Range of Product | type S |
Description
Type S magnetic contactors and starters are for motor control applications and 8903S lighting contactors are for lighting control applications. This green LED pilot light kit is for Type S contactors and starters in a NEMA 1, 3R and 12 enclosure. This pilot light kit will work at 120 VAC 60 Hz. The pilot light is mounted in the door of the enclosure. Kit comes with a green LED lamp and a green pilot light lens. This light module kit is UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pigtail Crimp Connector, 22-14 AWG, PK10 (20-089)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (AJT1-6/10N)
- SOUTHWIRE 500'WHT 10 Str BLDGWire, 500PK (22974057)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- Square D Relay Accessories