Shop All NEMA Fusible Combination Starters
Square D
NEMA Fusible Str, Size 0,120V Coil, 1 Enc
Mfr # 8538SBG13V02S
Zoro # G0982685
product price: $1,265.00
/ea
Free Shipping & Returns
$1,265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 18
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Fuse Clip Type Class H
Product Information
- Brand Square D
- MFR # 8538SBG13V02S
- Zoro # G0982685
- UPC # 785901748243
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Mounting Hole Diameter | 0.31 in |
Overall Depth | 8.34 in |
Frame Size | S |
Mounting Hole Distance - Height | 22.5 in |
Overall Width | 9.5 in |
Overall Height | 22.5 in |
Mounting Hole Distance - Width | 9.5 in |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable, Series 8538
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC (11X423)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- SQUARE D NEMA Fusible Str, Size 3,120V Coil, 1 Enc (8538SEG13V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- SQUARE D NEMA combination starter, Type S, 100A fusible disconnect, Size 3, 90A, 50HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 12 (8538SEA23V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- Square D Motor Controls