Shop All Control Relays
Square D
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 8 normally open contacts, 230/250 VDC coil
Mfr # 8501XDO80V66
Zoro # G5523848
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.56 in
- Depth 6.37 in
- Width 2.23 in
- [Uc] Control Circuit Voltage 230/250 V DC
- Control Circuit Voltage Limits operational 0.8...1.1 Uc DC
Product Information
- Brand Square D
- MFR # 8501XDO80V66
- Zoro # G5523848
- UPC # 785901018131
- Country of Origin Mexico
- Category Control Relays
Dimensions
Height | 3.56 in |
Depth | 6.37 in |
Width | 2.23 in |
Details
Item | NEMA Control Relay,machine tool,8 NO, |
[Uc] Control Circuit Voltage | 230/250 V DC |
Control Circuit Voltage Limits | operational 0.8...1.1 Uc DC |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Line Rated Current | 10 A AC || 5 A DC |
Electrical Connection | screw clamp terminals |
Product Certifications | CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR |
Product Or Component Type | relay |
Hold-In Power Consumption In W | 18-18 W |
Contacts Type And Composition | 8 NO 8 standard contact cartridges |
Mounting Support | panel |
Inrush Power In W | 18 W |
Ambient Air Temperature For Operation | -40-160°F |
Awg Gauge | AWG 18...AWG 12 copper |
Operating Time | 37 ms - pick-up || 21 ms - drop-out |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
Relay Type | control |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Range of Product | 8501X |
Description
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- SIEMENS 120V-AC CONTROL RELAY (3TH43 55-0AK6)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil (CAD326M7)
- Square D Electrical Relays