Shop All Control Relays
Square D
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 115/125 VDC coil, pan head
Mfr # 8501XDO40V62Y414
Zoro # G0847126
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Depth 5.17 in
- Width 2.23 in
- Height 3.56 in
- Product Certifications UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03
Product Information
- Brand Square D
- MFR # 8501XDO40V62Y414
- Zoro # G0847126
- UPC # 785901743385
- Country of Origin Mexico
- Category Control Relays
Dimensions
Depth | 5.17 in |
Width | 2.23 in |
Height | 3.56 in |
Details
Coil Volts | 600VAC |
Item | Relay 600Vac 10Amp Nema +Options |
Product Certifications | UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03 |
Mounting Support | panel |
Awg Gauge | AWG 18...AWG 12 copper |
Contacts Type And Composition | 4 NO 4 standard contact cartridges |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
[Uc] Control Circuit Voltage | 115/125 V DC |
Relay Type | control |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Line Rated Current | 10 A AC || 5 A DC |
Operating Time | 37 ms - pick-up || 21 ms - drop-out |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Product Or Component Type | relay |
Control Circuit Voltage Limits | operational 0.8...1.1 Uc DC |
Hold-In Power Consumption In W | 18-18 W |
Inrush Power In W | 18 W |
Ambient Air Temperature For Operation | -40-160°F |
Electrical Connection | ring tongue |
Range of Product | 8501X |
Description
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexibility. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with four 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The four plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Contacts are supplied with pan head screws so ring tongue terminals can be used. 18 to 12 AWG copper wire can be used with this relay. Relay has a 115/125 VDC replaceable coil. Relay is UL listed and CSA certified. Relay is UL listed and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Undrgrnd Meter Riser 1 (18-440-010)
- LUTRON Lighting Dimmer, 120V, White, Rocker (MA-R-WH)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 25A, 600V AC, Non-Indicating (JTD025)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- Square D Electrical Relays