Shop All Control Relays
Square D
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 NO and 4 NC contacts, 110/120 VAC 50/60 Hz coil
Mfr # 8501XO44V02
Zoro # G5524417
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.16 in
- Width 2.23 in
- Height 3.5 in
- Inrush Power In Va 148-148 VA 60 Hz || 143-143 VA 50 Hz
- Line Rated Current 10 A AC || 5 A DC
Product Information
- Brand Square D
- MFR # 8501XO44V02
- Zoro # G5524417
- UPC # 785901018490
- Country of Origin Mexico
- Category Control Relays
Dimensions
Depth | 5.16 in |
Width | 2.23 in |
Height | 3.5 in |
Details
Item | NEMA Control Relay,machine tool,4 NO a |
Inrush Power In Va | 148-148 VA 60 Hz || 143-143 VA 50 Hz |
Line Rated Current | 10 A AC || 5 A DC |
[Uc] Control Circuit Voltage | 110 V AC 50 Hz || 120 V AC 60 Hz |
Hold-In Power Consumption In Va | 23-23 VA 60 Hz || 25-25 VA 50 Hz |
Operating Time | 15 ms - pick-up || 16 ms - drop-out |
Relay Type | control |
Electrical Connection | screw clamp terminals |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
Control Circuit Voltage Limits | operational 0.85...1.1 Uc AC 50/60 Hz |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Mounting Support | panel |
Awg Gauge | AWG 18...AWG 12 copper |
Product Certifications | CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR |
Product Or Component Type | relay |
Ambient Air Temperature For Operation | -40-160°F |
Contacts Type And Composition | 4 NO + 4 NC 8 standard contact cartridges |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Range of Product | 8501X |
Description
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3243080)
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- Square D Control Relays