Shop All Control Relays
Square D
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 2 NO and 2 NC contacts, 110/120 VAC 50/60 Hz coil
Mfr # 8501XO22V02
Zoro # G3157519
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Depth 3.95 in
- Width 2.23 in
- Height 3.5 in
- Hold-In Power Consumption In Va 23-23 VA 60 Hz || 25-25 VA 50 Hz
Product Information
- Brand Square D
- MFR # 8501XO22V02
- Zoro # G3157519
- UPC # 785901018346
- Country of Origin Mexico
- Category Control Relays
Dimensions
Depth | 3.95 in |
Width | 2.23 in |
Height | 3.5 in |
Details
Coil Volts | 600VAC |
Item | Relay 600Vac 10Amp Nema +Options |
Hold-In Power Consumption In Va | 23-23 VA 60 Hz || 25-25 VA 50 Hz |
Electrical Connection | screw clamp terminals |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Product Or Component Type | relay |
Control Circuit Voltage Limits | operational 0.85...1.1 Uc AC 50/60 Hz |
Mounting Support | panel |
Relay Type | control |
Contacts Type And Composition | 2 NO + 2 NC 4 standard contact cartridges |
Product Certifications | UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03 |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
Ambient Air Temperature For Operation | -40-160°F |
Operating Time | 15 ms - pick-up || 16 ms - drop-out |
Line Rated Current | 10 A AC || 5 A DC |
[Uc] Control Circuit Voltage | 110 V AC 50 Hz || 120 V AC 60 Hz |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Awg Gauge | AWG 18...AWG 12 copper |
Inrush Power In Va | 148-148 VA 60 Hz || 143-143 VA 50 Hz |
Range of Product | 8501X |
Description
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexibility. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with four 8501XC1 contact cartridges. Two of the contact cartridges are installed as normally open contacts and two of the cartridges are installed as normally closed contacts. The machine tool relays have straight through wiring. This makes wiring easier. The four plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Contacts are supplied with pressure wire connectors so wires can be easily terminated. !8 to 12 AWG copper wire can be used with this relay. Relay has a 110/120 VAC 50/60 VAC replaceable coil. Relay is UL listed and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Blue (160201-100)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 110 V DC standard coil (CAD50FD)
- SIEMENS IEC Control Relay, 2NO/2NC, 125VDC, 10A (3RH21221BG40)
- Square D Electrical Relays