Shop All Control Relays
Square D
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 1 NO and 1 NC contacts, 110/120 VAC 50/60 Hz coil
Mfr # 8501XO11V02
Zoro # G3157491
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 600VAC
- Height 3.5 in
- Depth 3.95 in
- Width 2.23 in
- Contacts Type And Composition 1 NO + 1 NC 2 standard contact cartridges
Product Information
- Brand Square D
- MFR # 8501XO11V02
- Zoro # G3157491
- UPC # 785901018278
- Country of Origin Mexico
- Category Control Relays
Dimensions
Height | 3.5 in |
Depth | 3.95 in |
Width | 2.23 in |
Details
Coil Volts | 600VAC |
Item | Relay 600Vac 10Amp Nema +Options |
Contacts Type And Composition | 1 NO + 1 NC 2 standard contact cartridges |
Ambient Air Temperature For Operation | -40-160°F |
Control Circuit Voltage Limits | operational 0.85...1.1 Uc AC 50/60 Hz |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
Electrical Connection | screw clamp terminals |
Mounting Support | panel |
Operating Time | 15 ms - pick-up || 16 ms - drop-out |
Inrush Power In Va | 148-148 VA 60 Hz || 143-143 VA 50 Hz |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Hold-In Power Consumption In Va | 23-23 VA 60 Hz || 25-25 VA 50 Hz |
Awg Gauge | AWG 18...AWG 12 copper |
Relay Type | control |
Product Certifications | CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Line Rated Current | 10 A AC || 5 A DC |
Product Or Component Type | relay |
[Uc] Control Circuit Voltage | 110 V AC 50 Hz || 120 V AC 60 Hz |
Range of Product | 8501X |
Description
Relay 600Vac 10Amp Nema +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG21)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- MERSEN Open Fuse Block, 1 Poles, 200A Amp Range, 1000V AC/DC Volt Rating (P243E)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- Square D Control Relays