Shop All Control Relays
Square D
NEMA Control Relay, machine tool, 4 NO, 48 VDC coil, pan head screws
Mfr # 8501XDO40V56Y414
Zoro # G5525948
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.17 in
- Width 2.23 in
- Height 3.56 in
- Inrush Power In W 18 W
- [Uc] Control Circuit Voltage 48 V DC
Product Information
- Brand Square D
- MFR # 8501XDO40V56Y414
- Zoro # G5525948
- Country of Origin Mexico
- Category Control Relays
Dimensions
Depth | 5.17 in |
Width | 2.23 in |
Height | 3.56 in |
Details
Item | NEMA Control Relay,machine tool,4 NO, |
Inrush Power In W | 18 W |
[Uc] Control Circuit Voltage | 48 V DC |
Ambient Air Temperature For Operation | -40-160°F |
Control Circuit Voltage Limits | operational 0.8...1.1 Uc DC |
Rated Breaking Capacity | 6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 |
Operating Time | 37 ms - pick-up || 21 ms - drop-out |
Product Or Component Type | relay |
Electrical Connection | ring tongue |
[Icm] Rated Short-Circuit Making Capacity | 60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 |
Contacts Type And Composition | 4 NO 4 standard contact cartridges |
Awg Gauge | AWG 18...AWG 12 copper |
Mounting Support | panel |
Line Rated Current | 10 A AC || 5 A DC |
Product Certifications | UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03 |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Hold-In Power Consumption In W | 18-18 W |
Relay Type | control |
Range of Product | 8501X |
Description
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- ACME ELECTRIC Three Phase Harmonic Mitigating Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC ZZ/120V AC (H3075K0014BCS)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 20ft (N201-020-RD)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- Square D Control Relays