Shop All Replacement Coils
Square D
NEMA Control Relay, 2NO, 24VDC, 10A
Mfr # 8501XDO20V53
Zoro # G0627593
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Number of Pins - Relay 6
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 5A @ 125/250V
- Accessory Group A
Product Information
- Brand Square D
- MFR # 8501XDO20V53
- Zoro # G0627593
- UPC # 785901537441
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Overall Height - Relay | 3.5 in |
Body Width - Relay | 2.23 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 5.17 in |
Height | 3.56 in |
Width | 2.23 in |
Depth | 5.17 in |
Body Height | 3.56 in |
Body Depth | 5.17 in |
Body Width | 2.23 in |
Lead Size | 18 AWG |
Overall Height | 3.56 in |
Description
NEMA Control Relay, Current Rating 10 A, Contact Form 2NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 24V DC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 18 W, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Body Depth 5.17 in, Body Height 3.56 in, Body Width 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 250A, 500V AC, Non-Indicating (A50QS250-4)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RPM22JD)
- GLOBAL EQUIPMENT 8" Cable Zip Ties, Natural with UV, 75 Lb., 100 Pack (4.8*200N-UV)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- SQUARE D Master NEMA Control Relay, 6NO, 120VAC, 20A (8501XMO60V02)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- SCHNEIDER ELECTRIC Contactor Coil 220/230V Ac Iec (LXD1M7)
- Square D Replacement Coils