Shop All Circuit Breaker & Panelboard Accessories
Square D
Multi 9 Door Interlock Handle
Mfr # MG27047
Zoro # G0565945
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2, 3, 4
- Product Or Component Type Circuit Breaker Interlock Kit
- Range Multi9
Product Information
- Brand Square D
- MFR # MG27047
- Zoro # G0565945
- UPC # 785901892328
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Door Kit |
Number of Poles | 2, 3, 4 |
Product Or Component Type | Circuit Breaker Interlock Kit |
Range | Multi9 |
Description
Multi 9 Door Interlock Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 2 Pole, 400V AC, C Curve (5SY62047)
- GE HUB UNIVERSAL 1-1/2"" (TC150P)
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR1UH13)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D Handle Tie, 50A, 120/240V AC, 1 Poles (HOM1HT)
- SQUARE D Interior, 400A, 240V AC || 48V DC, 84 Poles (NQ84L4C)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- CONNECTICUT ELECTRIC Siemens® ITEMBK200 200 Amp Main Breaker Conversion Kit (ITEMBK200)
- Square D Circuit Breaker & Panelboard Accessories