Shop All DIN Rails
Square D
Mounting Channel, 12 in L, Standard
Mfr # 9080GH112
Zoro # G1132196
original price:
$6.39
14% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Description Standard
- Height 0.22 in
- Length 12.0 in
- Width 0.81 in
- Type NEMA
Product Information
Dimensions
Height | 0.22 in |
Length | 12.0 in |
Width | 0.81 in |
Mounting Hole Width (In.) | 0.27 in |
Length (Straight Wireway) | 12.0 in |
Overall Height | 0.22 in |
Rail Size | 0.81 in |
Overall Width | 0.81 in |
Mounting Hole Width | 0.27 in |
Overall Length | 12 in |
Details
Item | Mounting Channel |
Channel Description | Standard |
Type | NEMA |
Mounting Holes O.C. (In.) | 0.63 in |
Channel Type | NEMA |
Material | Steel |
Finish | Galvanized |
Mounting Holes O.C. | 0.63 in |
Product Or Component Type | Standard Mounting Track |
Description
Mounting Channel, Channel Description Standard, Channel Type NEMA, Finish Galvanized, Material Steel, Rail Size 0.81 in, Overall Height 0.22 in, Overall Length 12 in, Overall Width 0.81 in, Mounting Holes O.C. 0.63 in, Mounting Hole Width 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Foot Kit, Kit Accessory, Fiberglass (UUMF)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC240(S))
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 832A 24Vdc, 24V DC, 3 Poles (LUCA32BL)
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- SQUARE D Mounting Channel, Model 9080, 10 in L (9080GH110)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- Square D Power Distribution Blocks & Terminal Blocks