Shop All Circuit Breakers
Square D
Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC
Mfr # QBL32000S22
Zoro # G0842497
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QBL
- Amps 225A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # QBL32000S22
- Zoro # G0842497
- UPC # 785901417859
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 250A/QB |
Width | 4.5 in |
Depth | 3.93 in |
Height | 6.47 in |
Details
Item | Molded Case Circuit Breaker |
Series | QBL |
Amps | 225A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Unit Mount |
Max. AIR Rating | 10kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Line/Load Lug |
Phase Connection | ABC |
DC Voltage Rating | Not Rated |
Description
PowerPacT Q-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the Q-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. For an overload or a short circuit, it must be protected by an upstream device. PowerPacT Q-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch has lugs on both the line and load sides. This PowerPacT Q, 250A, 3 pole, automatic switch has a short circuit withstand current rating of 10kA at 240VAC. PowerPacT Q automatic switches comply to UL and CSA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- LEESON Single Phase TEFC Motors, 3/4 hp, 3450 RPM (110108.00)
- GE Miniature Circuit Breaker, THQB Series 40A, 1 Pole, 120/240V AC (THQB1140)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 240/480V AC (31EH01)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU3605283)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320VH)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve (BDL36050)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- EATON Circuit Breaker, CL Series 15A, 2 Pole, 120/240V AC (CL215)
- Square D Circuit Breakers